DESCRIPTION

  • 8 1/2" D x 27 3/4" H
  • Ceiling chain mount
  • Includes 18" stem with 3' chain
  • Light honey art glass
  • Requires one 100W medium base lamp
  • Weathered Bronze

Progress Lighting Arts & Crafts 61-1/5 in. 100W 1-Light Medium Pendant

PP502046

Color Finish

 

SPECIFICATIONS

Collection
Arts & Crafts
Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Honey Art
Height
61-1/5 in
Light Bulb Base Type
Medium E-26
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
Call for Pricing
  • QUANTITY