DESCRIPTION

  • Includes one 6", four 12" stems and 6 links of chain
  • Inspired by vintage light fixtures found in early 20th century train stations
  • One-light pendant has a spun metal shade
  • Stem-hung with 90° swivel

Progress Lighting Brookside 61-7/8 in. 150W 1-Light Medium Pendant

PP5024

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Brookside
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Spun
Height
9-1/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
66-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150

Starting at
$153.0
EACH
  • QUANTITY