DESCRIPTION

Progress Lighting 6W LED Track Lighting

PP908130K9

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Bright White
Color Finish Category
Whites
Diameter
2-7/8 in
Energy Star Compliant
No
Height
7-1/8 in
Number Of Lights
1
UL Listed
No
Watts
6

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS