DESCRIPTION

  • Chrome finish
  • Striking metallic features
  • Timeless vintage appeal
  • White opal glass

Progress Lighting Opal Glass 7-1/2 in. 100 W 4-Light Medium Bath Bracket

PP337615

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Opal Glass
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-1/8 in
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
24 in

Starting at
$101.61
EACH
  • QUANTITY