DESCRIPTION

Progress Lighting Salute 7-1/4 in. 100 W 1-Light Medium Lantern

PP5954108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salute
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-5/8 in
Glass Type
Light Amber
Height
17-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Number Of Lights
1
Watts
100
Width
7-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY