7-1/4 in. 17W 1035 Lumens Ceiling Light in Black
This product has been replaced by
Manufacturer Part #P8022-31-30K
7-1/4 in. 17W 1035 Lumens Ceiling Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap in installation for J-Box and Twist and Push for recessed housings.
- Black finish.
- Lumen output and distribution comparable to a 100W incandescent lamp.
- This product is not available for sale into the State of California.
- 1,050 lumens.
- Can be installed in a 4" J-Box and 6" , 5" and 4" recessed housing. (All hardware included).
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85 yr
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1050
- Lumens per Watt:
- 71.2
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W