7-1/4 in. 26W Electronic Ballast Compact Fluorescent Housing
7-1/4 in. 26W Electronic Ballast Compact Fluorescent Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 26W, 4-pin quad compact fluorescent
- Rated for use in direct contact with insulation (IC)
- 6"
Specifications
- Coating:
- Galvanized
- Diameter:
- 15-7/16 in
- Height:
- 7-1/4 in
- Light Bulb Base Type:
- G24q-3
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 15-7/16 in