DESCRIPTION

  • Classic Silver finish
  • Clear crystal fluted shades
  • Crystal accents correspond with each shade
  • Elegance of an early Hollywood ballroom

Progress Lighting Roxbury 7-3/4 in. 100 W 3-Light Medium Bracket

PP2727101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Roxbury
Color Finish
Classic Silver
Color Finish Category
Silver Tones
Depth
7-3/4 in
Diameter
26 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Crystal
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
26 in

Starting at
$357.98
EACH
  • QUANTITY