DESCRIPTION

  • Brushed Nickel finish
  • Coordinates with Delta's Dryden™ collection
  • Etched Opal glass
  • Square single back plate

Progress Lighting Glenmont 7-3/4 in. 100W 2-Light Medium Bracket

PP3136

Color Finish

 

SPECIFICATIONS

Collection
Glenmont
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-3/4 in
Glass Type
Etched Opal
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
14-3/8 in

Starting at
$182.9
EACH
  • QUANTITY