7-3/8 in. Non-IC Housing

You last purchased this on
 
Progress Lighting

Recessed 7-3/8 in. Non-IC Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 7-3/8 in. Non-IC Housing

  • Fast #
  • Part #PP85TG
  • Item #1889470
  • Manufacturer Part #P85-TG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustment for ceiling thickness from 1/2" to 2".
  • Fits into 2X8 construction.
  • Universal J-box with snap-out sides.
  • Required accessories: recessed trim
  • Rated for eight #12, 90° conductors (4 in and 4 out)
  • Can be installed in ceilings from 1/2" to 2" thick
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Galvanized
Collection:
Recessed
Color Finish Name:
Unfinished
Depth:
7-1/2 in
Diameter:
7-3/8 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Width:
7-3/8 in