DESCRIPTION
- Classic Silver finish
- Clear crystal fluted shades
- Crystal accents correspond with each shade
- Elegance of an early Hollywood ballroom
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Roxbury
- Color Finish
- Classic Silver
- Color Finish Category
- Silver Tones
- Depth
- 8 in
- Diameter
- 7 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear Crystal
- Height
- 8-7/8 in
- Installation Type
- Wall Mount
- Length
- 8-7/8 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Traditional/Formal
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday