DESCRIPTION

  • Brushed Nickel finish
  • Distinctive ebbing and flowing of scrolls and arms
  • Etched glass bowl

Progress Lighting Torino 75 W 2-Light Flush Mount Ceiling Fixture

PP3184

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
75

Starting at
$62.01
EACH
  • QUANTITY