DESCRIPTION

Progress Lighting Pavillion 6-3/8 x 15 in. Close-to-Ceiling Light Fixture

PP3479

Color Finish

 

SPECIFICATIONS

Collection
Pavillion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Etched Watermark
Height
6-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY