DESCRIPTION

  • Brushed Nickel finish
  • Decorative details
  • Etched glass

Progress Lighting 75 W 2- Light Medium Flush Mount Ceiling Fixture

PP3925ET

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
5-13/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75

Starting at
$29.7
EACH
  • QUANTITY