DESCRIPTION

  • 17 1/4" D x 25 3/4" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain
  • Requires three 75W medium base lamps

Progress Lighting Renovations 75 W 3-Light Hall & Foyer

PP3608

Color Finish

 

SPECIFICATIONS

Collection
Renovations
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Ribbed
Height
101 in
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
225
Width
17-1/4 in

Starting at
$211.77
EACH
  • QUANTITY