DESCRIPTION

  • Double arm attachment for stability
  • Inspired by vintage light fixtures found in early 20th century train stations
  • Solid brass construction

Progress Lighting Brookside 75W 1-Light Medium Wall Lantern

PP5722

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Brookside
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
11-9/16 in
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Height
10-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
75

Starting at
$144.0
EACH
  • QUANTITY