DESCRIPTION

  • 358-degree horizontal rotation.
  • Self-locking pivot for vertical head positioning.
  • White finish.

Progress Lighting 75W 1-Light Track Head in White

PP920428

Manufacturer Part #: P9204-28

Color/Finish

White

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
4-3/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
8 in
Installation Type
Track Mount
Light Bulb Shape Code
B12
Lighting Style
Modern, Transitional
Number Of Lights
1
Power Source
Electric
Type
Track Head
UL Listed
Yes
Volts
120V
Watts
75

Print