DESCRIPTION

  • Crystal-like clarity
  • K9 glass accents
  • Polished Chrome finish
  • White fabric shade

Progress Lighting Status 75W 1-Light Wall Fixture

PP2060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Status
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/8 in
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
15-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
6 in

Starting at
$99.05
EACH
  • QUANTITY