DESCRIPTION

  • Brushed Nickel finish
  • Damp location listed
  • Square Alabaster glass

Progress Lighting Appeal 3-3/4 x 11 in. Close-to-Ceiling Light Fixture with Alabaster Glass

PP3551

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Appeal
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
11 in

Starting at
Call for Pricing
  • QUANTITY