DESCRIPTION

  • Double glass shade diffuses light to provide functional illumination
  • Fancy clear prismatic glass gives stylish touch
  • Finely crafted strap and knob details
  • Venetian Bronze finish

Progress Lighting Archie 75W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3740

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Archie
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
12-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Double Prismatic
Height
6-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75

Starting at
$129.07
EACH
  • QUANTITY