DESCRIPTION

Progress Lighting 75W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3925EUL

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
Etched Umber Linen
Height
5-13/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Glass, Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
13-1/14 in

Starting at
$30.6
EACH
  • QUANTITY