DESCRIPTION

  • Clean lines
  • Etched White glass
  • Polished Nickel finish

Progress Lighting Fortune 75W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3970

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
Etched White
Height
6-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
13-1/4 in

Starting at
Call for Pricing
  • QUANTITY