DESCRIPTION

  • Damp location listed
  • Etched Opal glass
  • Polished Chrome finish

Progress Lighting Appeal 3-3/4 x 11 in. Close-to-Ceiling Light Fixture

PP3511

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Appeal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
11 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
3-3/4 in

Starting at
$47.7
EACH
  • QUANTITY