DESCRIPTION

Progress Lighting 75W 2-Light 120V Satin Opal Cased Glass

PP3528

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Opal
Height
6 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Volts
120V
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY