DESCRIPTION

Progress Lighting Hard-Nox 75W 2-Light Outdoor Ceiling Lantern

PP5791

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hard-Nox
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Ribbed
Height
4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
75
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY