DESCRIPTION

  • Crystal-like clarity
  • K9 glass accents
  • Polished Chrome finish
  • White fabric shade

Progress Lighting Status 75W 3-Light Medium Incandescent Chandelier

PP4140

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Status
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Height
23-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
20 in

Starting at
Call for Pricing
  • QUANTITY