DESCRIPTION

  • Crystal-like clarity
  • K9 glass accents
  • Polished Chrome finish
  • White fabric shade

Progress Lighting Status 75W 9-Light Medium Incandescent Chandelier

PP4142

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Status
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
32 in
ETL Listed
No
Energy Star Compliant
No
Height
33-1/8 in
Installation Type
Ceiling Mount
Length
154-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
75

Starting at
$720.36
EACH
  • QUANTITY