DESCRIPTION

  • 8" D x 9" H
  • Requires one 100W medium base lamp
  • White opal glass

Progress Lighting 76-1/4 in. 100W 1-Light Medium Pendant

PP5196

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
Glass Type
Opal
Height
76-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.05
EACH
  • QUANTITY