DESCRIPTION

  • Inner white opal glass cylinder
  • Oil Rubbed Bronze finish
  • Outer and inner glass cylinder

Progress Lighting Penfield 8-1/2 in. 100 W 1-Light Medium Lantern

PP5895108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Penfield
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100

Starting at
Call for Pricing
  • QUANTITY