DESCRIPTION

  • Etched glass shades provide satisfying illumination
  • Painted Antique Bronze finish
  • Scroll arms create an airy effect
  • Versatile design

Progress Lighting Heart 8-1/2 in. 100 W 4-Light Medium Bracket

PP2928

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Heart
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Diameter
29-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
29-7/8 in

Starting at
$116.46
EACH
  • QUANTITY