DESCRIPTION

  • Antique Nickel finish
  • Etched glass shade
  • Installs up or down

Progress Lighting Renovations 8-1/2 in. 100W 3-Light Bath Bracket Medium

PP2731

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Glass Type
Etched Ribbed
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY