DESCRIPTION

  • Full length back plate covers outlet box
  • Socket spacing is 6" on centers

Progress Lighting Milia 8-1/8 in. 100W 2-Light Bath Vanity Fixture

PP2780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Milia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Etched White Opal
Height
8-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
14 in

Starting at
Call for Pricing
  • QUANTITY