DESCRIPTION

Progress Lighting Essential 100W 1-Light Medium E-26 Base Incandescent Small Wall Lantern

PP6059

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Essential
Color Finish
Black
Color Finish Category
Blacks
Depth
6-11/16 in
Diameter
5-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Linen
Height
8-11/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.0
EACH
  • QUANTITY