DESCRIPTION

  • Brushed Nickel finish
  • Exquisite rope detailing trims the back plate
  • Over scaled glass adds the finishing touch
  • Swirled alabaster glass

Progress Lighting Avalon 8-3/4 in. 100 W 3-Light Medium Bracket

PP3268

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Diameter
24-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
24-3/4 in

Starting at
$133.2
EACH
  • QUANTITY