DESCRIPTION

  • 8 3/4" D x 6" H
  • For open shower applications
  • For use with 75W PAR-38 outdoor rated lamps
  • Required Accessories: Recessed housing

Progress Lighting 8-3/4 in. Shower Light

PP8074WL

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
8-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
8-3/4 in

Starting at
$20.07
EACH
  • QUANTITY