DESCRIPTION

  • Brushed Nickel finish
  • Etched glass

Progress Lighting Pavillion 8-7/8 in. 100 W 3-Light Medium Bath Bracket

PP3294

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pavillion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/8 in
Glass Type
Etched Watermark
Height
8-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
32-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY