DESCRIPTION

Progress Lighting Salute 8-7/8 in. 100W 1-Light Medium Lantern

PP5955108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salute
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8-7/8 in
Glass Type
Light Amber
Height
20-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Aluminum, Steel
Number Of Lights
1
Watts
100
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY