DESCRIPTION

  • Antique Bronze finish
  • Etched Umber Linen glass
  • Slightly arching arm gives a casual flair

Progress Lighting Bravo 8-7/8 in. 100W 5-Light Bath Light

PP201620

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bravo
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
8-7/8 in
Installation Type
Damp, Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
46-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$169.11
EACH
  • QUANTITY