DESCRIPTION

  • Can be field cut to desired lengths
  • Includes 1 dead end
  • White finish

Progress Lighting Alpha Trak 8 ft. Alpha Trak Section

PP9105

Color Finish

 

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/8 in
Energy Star Compliant
No
Height
7/8 in
Length
96 in
Material
Aluminum
Volts
120 V
Width
1-1/8 in

Starting at
$64.35
EACH
  • QUANTITY

DOCUMENTS