DESCRIPTION

Progress Lighting Prestwick 8 in. 100 W 1-Light Medium Lantern

PP5920108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Prestwick
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Diameter
6-7/8 in
Energy Star Compliant
No
Glass Type
Clear Optic
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
Watts
100
Width
6-7/8 in

Starting at
Call for Pricing
  • QUANTITY