DESCRIPTION

  • Etched glass
  • Hand painted, Espresso finish

Progress Lighting Melbourne 8 in. 100W 3-Light Medium Bath Bracket

PP302384

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Melbourne
Color Finish
Espresso
Depth
8 in
Glass Type
Etched Watermark
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY