DESCRIPTION

  • Burnished Silver finish
  • Inspired by classic Shaker design
  • Soaring arches and candle chaser accents

Progress Lighting Piedmont 8-Light Foyer Lantern

PP3888

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Piedmont
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
12-5/16 in
Energy Star Compliant
No
Height
34 in
Installation Type
Ceiling Mount
Length
109 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
8
UL Listed
Yes
Watts
300

Starting at
$520.26
EACH
  • QUANTITY