DESCRIPTION

  • 5" W X 1 1/8" H
  • Knockout for on/off switch
  • Requires 8W F8T5 lamp(s)

Progress Lighting 8 W 1-Light Fluorescent Under Cabinet

PP700430EBS

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-3/16 in
Length
12-3/8 in
Light Bulb Shape Code
T5
Number Of Lights
1
UL Listed
Yes
Watts
8
Width
3-1/4 in

Starting at
$45.36
EACH
  • QUANTITY