80 cfm Bathroom Fan

You last purchased this on
 
Progress Lighting

80 cfm Bathroom Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

80 cfm Bathroom Fan

  • Fast #
  • Part #PPV02030
  • Item #3982190
  • Manufacturer Part #PV020-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Moisture-resistant housing and polycarbonate grill for durable long-life operation
  • Motor is permanently lubricated for continuous operation
  • White finish
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7/8 in
Sones:
0.7
Type:
PPV02030
Volts:
120V
Watts:
13 W
Width:
12-3/4 in