DESCRIPTION

Progress Lighting Reynes 86 in. 150 W 1-Light Medium Pendant

PP5084

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Reynes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Watermark
Height
86 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
20-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY