DESCRIPTION

  • Electronic ballast
  • Ideal for kitchens or any work area
  • Mount easily under cabinets and shelves, or over a desk
  • On-off switch
  • White Baked Enamel housing

Progress Lighting 8W Under-Cabinet Fluorescent Light

PP7014EBS

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-3/16 in
Length
24-1/2 in
Light Bulb Shape Code
T5
Material
Acrylic
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
8
Width
3-5/8 in

Starting at
$68.04
EACH
  • QUANTITY