• Cart

DESCRIPTION

  • Features 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit
  • Slotted holes allow easy mounting through housing
  • Tool-less electrical compartment entry for ease of mounting

Progress Lighting Hide-a-Lite III 9-1/2 in. 20W Under Cabinet Light

PP7032WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
1-1/4 in
Installation Type
Under Cabinet
Length
9-1/2 in
Light Bulb Base Type
Bi-Pin G8
Lighting Style
Other/Builder/Commodity
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20

Starting at
$55.66
EACH
  • QUANTITY