DESCRIPTION

  • Four clips furnished for ceiling installation
  • Outlet box assembly removable from inside unit for electrical inspection
  • Steel construction

Progress Lighting 9-1/2 in. Prewired Complete with Housing and Trim

PP6414TG

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
Diameter
8-1/2 in
Energy Star Compliant
No
Glass Type
White
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
1600
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$54.81
EACH
  • QUANTITY