DESCRIPTION

  • Double arm attachment for stability
  • Inspired by vintage light fixtures found in early 20th century train stations
  • Solid brass construction

Progress Lighting Brookside 9-3/4 in. 60W 1-Light Wall Lantern

PP5721

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Brookside
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
8-5/16 in
ETL Listed
No
Energy Star Compliant
No
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
$97.47
EACH
  • QUANTITY