DESCRIPTION

  • Antique Bronze finish
  • Coordinating fixtures from this collection
  • Etched umber linen glass
  • Graceful arcing forms of metal arms and linear elements
  • Includes two 6" stems and 72" of chain

Progress Lighting Joy 9 Light 100W Chandelier

PP4492

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Joy
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
28 in
Energy Star Compliant
No
Glass Type
Etched Light Umber
Height
27-3/4 in
Length
114-3/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
9
Watts
900
Width
28 in

Starting at
$477.09
EACH
  • QUANTITY